Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tree Marking Paint, 12 oz., Fluorescent Red, Solvent -Based

  • Mfr # 690

  • Zoro # G9789665


product price: $7.65
/ea
Sold in multiples of 12 for $91.80

Key Features

Paint Color Family
Reds
Base Type
Solvent
Size
12 oz.
Paint and Primer Sub Category
Tree Marking Paint
Coverage
279 sq.ft./can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690
Zoro #
G9789665
UPC #
094728977768
Country of Origin
United States

Dimensions

Size
12 oz.
Container Size
16 oz

Details

Item
Marking Paint
Paint Color Family
Reds
Color
Fluorescent Red
Base Type
Solvent
Paint and Primer Sub Category
Tree Marking Paint
Coverage
279 sq.ft./can
For Use With
Line Striper
Paint and Primer Surface Material
Wood
Container Type
Aerosol
Exposure Conditions
Mild to moderate
Net Weight
12 oz.
Paint and Primer Application Method
Marking Wand, Spray
Application Temperature
30 to 100 Degrees F
Dry Time Tack Free
30 min.
Dry Time
1 to 5 hr.
Line Striping Aerosol
Yes
Striping & Marking Paint & Chalk Item
Tree Marking Paint
Striping and Marking Paint and Chalk Item
Tree Marking Paint
Standards
MIR Compliant
Application Method
Marking Wand, Spray
Features
Excellent Adhesion, Fast Drying, Heavily Pigmented to Provide Bright Visual Identification At A Distance, Lead-Free
Paint Dispensing Style
Overhead
VOC Content Weight Percentage
60%
Minimum Application Temperature
30 Degrees F
Resistance Properties
Gasoline Resistant, Motor Oil Resistant, Temperature Resistant
Permanence
Permanent
Sheen
Flat
Paint Base Type
Solvent
Paint Collection
Temporary Marking Paint
Maximum Application Temperature
100 Degrees F
Formulation
Alkyd
Flammability
Flammable
Resin Material
Medium Alkyd
Use Location
Exterior, Interior
Coverage Area
279 sq ft/can
Application
Tree Marking
Compatible Equipment
Striping and Marking Machines
Product Type
Marking Paint
For Use On
Tree Bark, Tree Peeled
Surface Material
Wood

Description

Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Fluorescent Red, Size 16 oz, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Marking Wand, Spray, Coverage 279 sqft/can, Net Weight 12 oz, Dry Time 1 to 5 hr, Dry Time Tack Free 30 min, Application Temperature 30 Degrees to 100 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant, For Use With Line Striper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.