Zoro Homepage

Tree Marking Paint, 12 oz., White, Solvent -Based

  • Mfr # 694

  • Zoro # G9789717


product price: $9.69
/ea
Sold in multiples of 2 for $19.38

Key Features

Paint Color Family
Whites
Base Type
Solvent
Size
12 oz.
Paint and Primer Sub Category
Tree Marking Paint
Coverage
23 sq. ft/can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694
Zoro #
G9789717
UPC #
094728977812
Country of Origin
United States

Dimensions

Size
12 oz.
Container Size
16 oz

Details

Item
Marking Paint
Paint Color Family
Whites
Color
White
Base Type
Solvent
Paint and Primer Sub Category
Tree Marking Paint
Coverage
23 sq. ft/can
For Use With
Line Striper
Paint and Primer Surface Material
Wood
Container Type
Aerosol
Exposure Conditions
Mild to moderate
Line Striping Aerosol
Yes
Dry Time
5 min.
Striping and Marking Paint and Chalk Item
Tree Marking Paint
Striping & Marking Paint & Chalk Item
Tree Marking Paint
Application Temperature
50 to 90 Degrees F
Net Weight
12 oz.
Paint and Primer Application Method
Marking Wand, Spray
Dry Time Tack Free
5 min.
Standards
MIR Compliant
Application Method
Marking Wand, Spray
Features
Displaces Moisture While The Outer Film is Formed, Highly Visible Marks, Long Lasting Identification On Natural Bark or Cut Lumber, Penetrates Deep Into Bark or Wood Grain for Good Adhesion, Will Withstand Subsequent Exposure to Water
Flammability
Flammable
Compatible Equipment
Striping and Marking Machines
Maximum Application Temperature
90 Degrees F
Permanence
Permanent
Resin Material
Acrylic
Product Type
Marking Paint
VOC Content Weight Percentage
6%
Sheen
Flat
Use Location
Exterior, Interior
Paint Collection
Temporary Marking Paint
Paint Dispensing Style
Overhead
Coverage Area
23 sq ft/can
Application
Tree Marking
Paint Base Type
Solvent
Minimum Application Temperature
40 Degrees F
Surface Material
Wood
For Use On
Tree Bark, Tree Peeled
Resistance Properties
Motor Oil Resistant, Temperature Resistant
Formulation
Alkyd

Description

Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, White, Size 16 oz, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Marking Wand, Spray, Coverage 23 sq ft/can, Net Weight 12 oz, Dry Time 5 min, Dry Time Tack Free 5 min, Application Temperature 50 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant, For Use With Line Striper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.