Zoro Homepage

Tree Marking Paint, 15 oz., Fluorescent Blue, Solvent -Based

  • Mfr # 6495

  • Zoro # G9785142


product price: $8.09
/ea
Sold in multiples of 2 for $16.18

Key Features

Paint Color Family
Blues
Base Type
Solvent
Size
15 oz.
Paint and Primer Sub Category
Tree Marking Paint
Coverage
36 sq ft/can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6495
Zoro #
G9785142
UPC #
088193064955
Country of Origin
United States

Dimensions

Size
15 oz.
Container Size
1 qt

Details

Item
Marking Paint
Paint Color Family
Blues
Color
Fluorescent Blue
Base Type
Solvent
Paint and Primer Sub Category
Tree Marking Paint
Coverage
36 sq ft/can
Paint and Primer Surface Material
Wood
Container Type
Can
Exposure Conditions
Standard
Net Weight
15 oz.
Application Temperature
37 to 100 Degrees F
Line Striping Aerosol
Yes
Striping and Marking Paint and Chalk Item
Tree Marking Paint
Dry Time
20 min.
Dry Time Tack Free
10 min.
VOC Content
Less Than60%
Striping & Marking Paint & Chalk Item
Tree Marking Paint
Paint and Primer Application Method
Spray
Application Method
Spray
Standards
NFPA 30B Level 2
Features
Fast Drying, Heavily Pigmented to Provide Bright Visual Identification
Product Type
Marking Paint
VOC Content Weight Percentage
60%
Paint Dispensing Style
Overhead
Flammability
Flammable
Compatible Equipment
Striping and Marking Machines
Formulation
Acrylic
Resin Material
Medium Alkyd
Paint Collection
Temporary Marking Paint
Paint Base Type
Solvent
Coverage Area
36 sq ft/can
Surface Material
Wood
Minimum Application Temperature
32 Degrees F
For Use On
Tree Bark, Tree Peeled
Sheen
Flat
Permanence
Permanent
Use Location
Exterior, Interior
Resistance Properties
Gasoline Resistant, Mineral Spirits Resistant, Motor Oil Resistant, Temperature Resistant
Maximum Application Temperature
100 Degrees F
Application
Tree Marking

Description

Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Fluorescent Blue, Size 20 oz, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Spray, Coverage 36 sq ft/can, Net Weight 15 oz, Dry Time 20 min, Dry Time Tack Free 10 min, Application Temperature 37 Degrees to 100 Degrees F, Standard Exposure Conditions, VOC Content Less Than 450 g/L, Standards NFPA 30B Level 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.