Zoro Homepage

Tree Marking Paint, 15 oz., Fluorescent Yellow, Solvent -Based

  • Mfr # 6493

  • Zoro # G9785151


product price: $8.09
/ea
Sold in multiples of 2 for $16.18

Key Features

Paint Color Family
Yellows
Base Type
Solvent
Size
15 oz.
Paint and Primer Sub Category
Tree Marking Paint
Coverage
36 sq ft/can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6493
Zoro #
G9785151
UPC #
094728977850
Country of Origin
United States

Dimensions

Size
15 oz.
Container Size
1 qt

Details

Item
Marking Paint
Paint Color Family
Yellows
Color
Fluorescent Yellow
Base Type
Solvent
Paint and Primer Sub Category
Tree Marking Paint
Coverage
36 sq ft/can
Paint and Primer Surface Material
Wood
Container Type
Can
Exposure Conditions
Standard
Net Weight
15 oz.
Dry Time Tack Free
10 min.
Application Temperature
36 to 100 Degrees F
Line Striping Aerosol
Yes
Striping and Marking Paint and Chalk Item
Tree Marking Paint
Dry Time
20 min.
Striping & Marking Paint & Chalk Item
Tree Marking Paint
VOC Content
Less Than60%
Paint and Primer Application Method
Spray
Standards
NFPA 30B Level 2
Application Method
Spray
Features
Fast Drying, Heavily Pigmented to Provide Bright Visual Identification
Minimum Application Temperature
32 Degrees F
Product Type
Marking Paint
Permanence
Permanent
Flammability
Flammable
Sheen
Flat
Coverage Area
36 sq ft/can
Paint Dispensing Style
Overhead
Compatible Equipment
Striping and Marking Machines
Surface Material
Wood
Resin Material
Medium Alkyd
Formulation
Acrylic
Resistance Properties
Gasoline Resistant, Mineral Spirits Resistant, Motor Oil Resistant, Temperature Resistant
Paint Collection
Temporary Marking Paint
Use Location
Exterior, Interior
Paint Base Type
Solvent
Application
Tree Marking
VOC Content Weight Percentage
60%
Maximum Application Temperature
100 Degrees F
For Use On
Tree Bark, Tree Peeled

Description

Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Fluorescent Yellow, Size 20 oz, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Spray, Coverage 36 sq ft/can, Net Weight 15 oz, Dry Time 20 min, Dry Time Tack Free 10 min, Application Temperature 36 Degrees to 100 Degrees F, Standard Exposure Conditions, VOC Content Less Than 450 g/L, Standards NFPA 30B Level 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.