Shop A E S INDUSTRIES

AES Industries AES-30237 16 in. Canvas Tire Cover

  • Mfr # AES-30237

  • Zoro # G604019955


product price:  $38.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AES-30237
Zoro #
G604019955
UPC #
-
Country of Origin
China

Description

Features
  • AES Offers a heavy duty canvas masker, two times heavier than the competitors
  • Fits standard 13 - 15 in. car tires
  • Four maskers per set
  • Last longer than others on the market
  • Eliminates bleed through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.