Shop AEXCEL
See all product information
Create Account
BioStripe Soy-based Eco-friendly Traffic & Zone Marking Paint, Water-based Latex, Red, 5-Gallon
- Mfr # 72R-A027F03
- Zoro # G223947752
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Coverage
one gallon covers 320 linear feet of 4" line, applied at 15 mil
Exposure Conditions
Surface temperature >60ËšF, Relative Humidity <80%, no precipitation for 24 hr
Paint Base Type
Waterborne Alkyd Latex
Construction
Striping, Curbs, and Zones in parking lots, garages, warehouses, factories, airports
Paint and Primer Surface Material
Asphalt, Brick, Concrete, Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72R-A027F03
- Zoro #
- G223947752
- UPC #
- 856916003914
- Country of Origin
- United States
- Coverage
- one gallon covers 320 linear feet of 4" line, applied at 15 mil
- Exposure Conditions
- Surface temperature >60ËšF, Relative Humidity <80%, no precipitation for 24 hr
- Paint Base Type
- Waterborne Alkyd Latex
- Construction
- Striping, Curbs, and Zones in parking lots, garages, warehouses, factories, airports
- Paint and Primer Surface Material
- Asphalt, Brick, Concrete, Stone
- Item
- Traffic Zone Marking Paint
- Paint Color Family
- Color Standard 595B 31136
- Dry Time
- 20 min; 2 hr
- For Use With
- Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns, Rollers, Brushes
- Application Method
- Brush, Roller, Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns
- Net Weight
- 69.65 lb
- Features
- Nonflammable
- Color
- Red
- VOC Content
- 85.00 g/L
Dimensions
- Container Size
- 11.875 in; 14.5 in
- Size
- 5 Gallon
Description
Did you know that much of the traffic paint on our roads and parking lots is not eco-friendly? Conventional marking and striping paint contains toxic chemicals that can harm the atmosphere and surrounding areas. Aexcel Corporation formulated BioStripe as an eco-friendly alternative. BioStripe delivers premium performance from a sustainable source. Using oil from over 420 pounds of soybeans per 100 gallons of paint, BioStripe is the world's first soy-based alkyd latex traffic and marking paint, making it low-odor and safe for roads, water supplies, and the people applying it. It withstands traffic and harsh weather conditions, remaining highly visible for optimal safety. BioStripe eco-paint is on roads, parking lots, and bike paths at environmentally conscious locales nationwide.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.