Shop AEXCEL
See all product information
Create Account
Gorilla High-Performance Traffic & Zone Marking Paint, Water-based Acrylic Latex, Black, 5-Gallon
- Mfr # 72A-A058F03
- Zoro # G823947749
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Paint and Primer Surface Material
Asphalt, Brick, Concrete, Stone
Features
Nonflammable
VOC Content
97.18 g/L
For Use With
Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns, Rollers, Brushes
Exposure Conditions
Surface temperature >60ËšF, Relative Humidity <80%, no precipitation for 24 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72A-A058F03
- Zoro #
- G823947749
- UPC #
- 850150007141
- Country of Origin
- United States
- Paint and Primer Surface Material
- Asphalt, Brick, Concrete, Stone
- Features
- Nonflammable
- VOC Content
- 97.18 g/L
- For Use With
- Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns, Rollers, Brushes
- Exposure Conditions
- Surface temperature >60ËšF, Relative Humidity <80%, no precipitation for 24 hr
- Coverage
- one gallon covers 320 linear feet of 4" line, applied at 15 mil
- Color
- Black
- Construction
- Striping, Curbs, and Zones in parking lots, garages, warehouses, factories, airports
- Application Method
- Brush, Roller, Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns
- Dry Time
- 20 min; 2 hr
- Net Weight
- 59.7 lb
- Paint Color Family
- Color Standard 595B 37038
- Paint Base Type
- Water-based Acrylic Latex
- Item
- Traffic Zone Marking Paint
Dimensions
- Container Size
- 11.875 in; 14.5 in
- Size
- 5 Gallon
Description
Aexcel developed Waterborne Gorilla Traffic Marking Paint so contractors could offer their customers a high-performance water-based coating that stays cleaner longer. This new product is ideally suited for heavy-traffic areas where conventional waterborne striping paints don't hold up. Our highest performing waterborne traffic paint Specially formulated for increased durability Better dirt pickup resistance Ideal for parking lots, crosswalks, and curb coatings Performs well on all types of pavement
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.