Shop AEXCEL
See all product information
Create Account
Quick-Dry 20-minute Dry Traffic & Zone Marking Paint, Water-based Acrylic Latex, White, 1-Gallon
- Mfr # 72W-A136G02
- Zoro # G823947770
product price:Â
$
64.99
/ea
Key Features
Paint and Primer Surface Material
Asphalt, Brick, Concrete, Stone
Features
0.85 Minimum Reflectance; Nonflammable
Dry Time
20 min; 2 hr
Size
1 Gallon
Net Weight
13.76 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72W-A136G02
- Zoro #
- G823947770
- UPC #
- 850081486299
- Country of Origin
- United States
- Paint and Primer Surface Material
- Asphalt, Brick, Concrete, Stone
- Features
- 0.85 Minimum Reflectance; Nonflammable
- Dry Time
- 20 min; 2 hr
- Net Weight
- 13.76 lb
- Paint Base Type
- Water-based Acrylic Latex
- Paint Color Family
- Color Standard 595B 37925
- Item
- Traffic Zone Marking Paint
- Color
- White
- For Use With
- Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns, Rollers, Brushes
- VOC Content
- 95.66 g/L
- Coverage
- one gallon covers 320 linear feet of 4" line, applied at 15 mil
- Application Method
- Brush, Roller, Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns
- Construction
- Striping, Curbs, and Zones in parking lots, garages, warehouses, factories, airports
- Exposure Conditions
- Surface temperature >60ËšF, Relative Humidity <80%, no precipitation for 24 hr
Dimensions
- Size
- 1 Gallon
- Container Size
- 6.6 in; 7.65 in
Description
Aexcel Quick-Dry 20-Minute Traffic & Zone Marking Paint is designed for striping, curbs, and zone markings in parking lots, garages, warehouses, factories, airports - any indoor or outdoor application that requires crisp, fade-resistant, durable markings on asphalt, cement, and stone. Specially formulated for application with Line Striping Equipment, Sprayers, Stencil Rigs, and Marking Guns, Quick-Dry also provides ample working time for brush or roller application. Ideal for use with stencils for symbols, arrows, and lettering. This water-based acrylic paint complies with Federal Color standards for traffic markings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.