This item is Discontinued.

Af Lighting AF Lighting 9133-1P Bellini One Light Pendant; Brushed Gold 9133-1P

AF Lighting 9133-1P Bellini One Light Pendant; Brushed Gold (Discontinued)

  • Mfr # 9133-1P
  • Zoro # G804110117
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9133-1P
Zoro #
G804110117
UPC #
819430022458
Country of Origin
China

Description

Although simple in design, this Bellini pendant in brushed gold gives your home plenty of light and has a wonderfully sophisticated look. The geometric-shaped light provides a modern, minimalist style in any interior and can be the centerpiece of any space. This pendant is versatile and can be hung as a swag lamp or professionally installed as a ceiling fixture with a hardwired connection.

Features
  • Bellini one light 60w pendant
  • Brushed gold finish
  • Metal wire shade
  • 60w bulb required (not included)
  • E 26 ceramic socket
  • 10-ft. chain included
  • On/off switch
  • Hardwire or plug in options
  • Hardware included
  • Swag kit included
Specifications
  • Finish: Brushed Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.