Angle Plate
Mfr # 11012241
Zoro # G016277714
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Size
M4, M5, M6
Number of Mounting Screws Included
12
Mounting Type
Plate
Mounting Screw Thread Sizes
M4 x 18, M5 x 20, M6 x 18, M6 x 25
Product Type
Angle Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11012241
Zoro #
G016277714
UPC #
-
Country of Origin
Switzerland
Dimensions
Mount Hole Size
M4, M5, M6
Mounting Screw Thread Sizes
M4 x 18, M5 x 20, M6 x 18, M6 x 25
Mount Hole Center-to-Center Length
48 mm
Mount Hole Center-to-Center Width
48 mm
Overall Width
31 mm
Center Bushing Sizes
Ø9x4
Overall Length
45 mm
Details
Item
Angle Plate
Number of Mounting Screws Included
12
Mounting Type
Plate
Product Type
Angle Plate
Number of Center Bushings Included
4
Weight
0.183 kg
Number of Mount Holes
12
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.