Angle Plate, 38 imm W
- Mfr # 50205299
- Zoro # G316017119
product price:
$
608.99
/ea
Free Shipping & Returns
Key Features
Overall Length
97 mm
Mount Hole Size
M4
Number of Mount Holes
12
Mounting Screw Thread Sizes
M4 x 14, M4 x 20
Product Type
Angle Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50205299
- Zoro #
- G316017119
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 97 mm
- Mount Hole Size
- M4
- Mounting Screw Thread Sizes
- M4 x 14, M4 x 20
- Mount Hole Center-to-Center Width
- 30 mm
- Overall Width
- 38 mm
- Overall Height
- 90 mm
- Mount Hole Center-to-Center Length
- 30 mm
- Center Bushing Sizes
- Ø7x3
Details
- Item
- Angle Plate
- Number of Mount Holes
- 12
- Product Type
- Angle Plate
- Weight
- 0.35 kg
- Number of Mounting Screws Included
- 12
- Mounting Type
- Plate
- Number of Center Bushings Included
- 4
Description
AFAG - 50205299 is an angle plate for mounting pneumatic components such as valves, cylinders, regulators, or FRLs. It allows mounting at a 90-degree angle. Mounting type: Plate; mounting using provided screws (M4 x 14 mm and M4 x 20 mm) included. Key Features:
- Center bushing size: Ø7x3 mm, with four center bushings included.
- Mount hole configuration: 12 holes total, with a center-to-center spacing of 30 mm by 30 mm.
- Mount hole size: M4, with mounting screws sized M4 x 14 mm and M4 x 20 mm included (12 screws total).
- Overall dimensions: 97 mm length, 38 mm width, and 90 mm height.
- Weight: 0.35 kg.
- Mounting type: Plate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.