Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Plate, 40 imm W

  • Mfr # 50077224

  • Zoro # G716277717


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
6
Mounting Screw Thread Sizes
M3 x 10, M3 x 16, M4 x 8
Product Type
Angle Plate
Mounting Type
Plate
Overall Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50077224
Zoro #
G716277717
UPC #
-
Country of Origin
Switzerland

Dimensions

Mounting Screw Thread Sizes
M3 x 10, M3 x 16, M4 x 8
Overall Width
40 mm
Overall Height
24 mm
Mount Hole Size
M3, M4
Overall Length
40 mm
Center Bushing Sizes
Ø4x6, Ø5x2.5

Details

Number of Mount Holes
6
Product Type
Angle Plate
Mounting Type
Plate
Weight
0.393 kg
Item
Angle Plate
Number of Mounting Screws Included
6
Number of Center Bushings Included
2

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.