Zoro Homepage

Compact Slide, 8 bar

  • Mfr # 50167742

  • Zoro # G116277669


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Pressure
8 bar
Series
AF-CS
System of Measurement
Metric
Repeatability
+/-0.01 mm
Minimum Operating Pressure
4 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50167742
Zoro #
G116277669
UPC #
-
Country of Origin
Switzerland

Dimensions

Cylinder Bore Diameter
16 mm

Details

Maximum Operating Pressure
8 bar
Series
AF-CS
System of Measurement
Metric
Repeatability
+/-0.01 mm
Minimum Operating Pressure
4 bar
Maximum Stroke
30 mm
Minimum Operating Temperature
32 Degrees F
Item
Compact Slide
Maximum Operating Temperature
122 Degrees F

Description

Compact Slide, Maximum Stroke 30 mm, Cylinder Bore Diameter 16 mm, Series AF-CS, Maximum Operating Pressure 8 bar, Minimum Operating Pressure 4 bar, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Repeatability +/-0.01 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.