Connection Plate, 10 mm H
Mfr # 11010369
Zoro # G716277700
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Number of Center Bushings Included
4
Weight
0.079 kg
Mount Hole Center-to-Center Length
48 mm
Mount Hole Size
M4, M5, M6
Mounting Type
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11010369
Zoro #
G716277700
UPC #
-
Country of Origin
Switzerland
Dimensions
Mount Hole Center-to-Center Length
48 mm
Mount Hole Size
M4, M5, M6
Overall Height
10 mm
Mounting Screw Thread Sizes
M4 x 12, M5 x 16, M6 x 16
Center Bushing Sizes
Ø9x4
Mount Hole Center-to-Center Width
48 mm
Details
Number of Center Bushings Included
4
Weight
0.079 kg
Mounting Type
Plate
Number of Mounting Screws Included
10
Item
Connection Plate
Number of Mount Holes
10
Product Type
Connection Plate
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.