Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connection Plate, 10 mm H

  • Mfr # 50077120

  • Zoro # G416277697


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Overall Width
60 mm
Product Type
Connection Plate
Number of Center Bushings Included
2
Mounting Screw Thread Sizes
M6 x 14, M6 x 16, M6 x 25
Number of Mounting Screws Included
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50077120
Zoro #
G416277697
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Width
60 mm
Mounting Screw Thread Sizes
M6 x 14, M6 x 16, M6 x 25
Overall Length
60 mm
Overall Height
10 mm
Mount Hole Size
M6
Center Bushing Sizes
Ø9x4

Details

Product Type
Connection Plate
Number of Center Bushings Included
2
Number of Mounting Screws Included
6
Number of Mount Holes
6
Item
Connection Plate
Weight
0.086 kg
Mounting Type
Plate

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.