Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connection Plate, 12 mm H

  • Mfr # 50041068

  • Zoro # G516277702


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
12
Mount Hole Center-to-Center Length
20 mm
Mounting Screw Thread Sizes
M3 x 16, M4 x 10, M4 x 20, M6 x 16
Mounting Type
Plate
Mount Hole Center-to-Center Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50041068
Zoro #
G516277702
UPC #
-
Country of Origin
Switzerland

Dimensions

Mount Hole Center-to-Center Length
20 mm
Mounting Screw Thread Sizes
M3 x 16, M4 x 10, M4 x 20, M6 x 16
Mount Hole Center-to-Center Width
20 mm
Overall Length
65 mm
Center Bushing Sizes
Ø5x2.5, Ø9x4
Mount Hole Size
M3, M4, M6
Overall Height
12 mm
Overall Width
65 mm

Details

Number of Mount Holes
12
Mounting Type
Plate
Number of Center Bushings Included
4
Number of Mounting Screws Included
12
Item
Connection Plate
Product Type
Connection Plate
Weight
0.112 kg

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.