Zoro Homepage

Connection Plate, 12 mm H

  • Mfr # 50077121

  • Zoro # G116017234


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Overall Length
60 mm
Mounting Screw Thread Sizes
M4 x 16, M6 x 20, M6 x 20/11, M6 x 30
Mount Hole Size
M4, M6
Number of Mount Holes
12
Product Type
Connection Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50077121
Zoro #
G116017234
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
60 mm
Mounting Screw Thread Sizes
M4 x 16, M6 x 20, M6 x 20/11, M6 x 30
Mount Hole Size
M4, M6
Mount Hole Center-to-Center Width
48 mm
Overall Width
60 mm
Overall Height
12 mm
Mount Hole Center-to-Center Length
48 mm
Center Bushing Sizes
Ø7x3

Details

Item
Connection Plate
Number of Mount Holes
12
Product Type
Connection Plate
Number of Center Bushings Included
2
Mounting Type
Plate
Number of Mounting Screws Included
12
Weight
0.01 kg

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.