Zoro Homepage

Connection Plate, 6 mm H

  • Mfr # 50041054

  • Zoro # G516277696


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Width
70 mm
Number of Center Bushings Included
2
Number of Mount Holes
8
Weight
0.032 kg
Product Type
Connection Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50041054
Zoro #
G516277696
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Width
70 mm
Mount Hole Size
M3
Center Bushing Sizes
Ø5x2.5
Overall Length
33 mm
Overall Height
6 mm
Mounting Screw Thread Sizes
M3 x 10, M3 x 12

Details

Number of Center Bushings Included
2
Number of Mount Holes
8
Weight
0.032 kg
Product Type
Connection Plate
Mounting Type
Plate
Item
Connection Plate
Number of Mounting Screws Included
8

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.