Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connection Plate, 8 mm H

  • Mfr # 50041056

  • Zoro # G216277712


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Product Type
Connection Plate
Weight
0.038 kg
Mounting Type
Plate
Overall Height
8 mm
Overall Length
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50041056
Zoro #
G216277712
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height
8 mm
Overall Length
44 mm
Mount Hole Size
M4
Mount Hole Center-to-Center Length
30 mm
Mount Hole Center-to-Center Width
30 mm
Overall Width
44 mm
Center Bushing Sizes
Ø7x3
Mounting Screw Thread Sizes
M4 x 10

Details

Product Type
Connection Plate
Item
Connection Plate
Weight
0.038 kg
Mounting Type
Plate
Number of Mounting Screws Included
4
Number of Center Bushings Included
2
Number of Mount Holes
4

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.