Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connection Plate, 8 mm H

  • Mfr # 50077110

  • Zoro # G016277707


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
2
Product Type
Connection Plate
Mount Hole Center-to-Center Width
40 mm
Mounting Type
Plate
Center Bushing Sizes
Ø7x3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50077110
Zoro #
G016277707
UPC #
-
Country of Origin
Switzerland

Dimensions

Mount Hole Center-to-Center Width
40 mm
Center Bushing Sizes
Ø7x3
Overall Height
8 mm
Overall Width
44 mm
Mount Hole Center-to-Center Length
30 mm
Overall Length
44 mm
Mount Hole Size
M4
Mounting Screw Thread Sizes
M4 x 12

Details

Number of Mount Holes
2
Product Type
Connection Plate
Mounting Type
Plate
Item
Connection Plate
Number of Center Bushings Included
2
Number of Mounting Screws Included
2
Weight
0.041 kg

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.