Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connection Plate, 8 mm H

  • Mfr # 50353197

  • Zoro # G216017110


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30 mm
Overall Height
8 mm
Overall Width
30 mm
Mounting Type
Plate
Weight
0.02 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50353197
Zoro #
G216017110
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
30 mm
Overall Height
8 mm
Overall Width
30 mm
Mount Hole Size
M2.5, M3
Center Bushing Sizes
Ø5x2.5
Mounting Screw Thread Sizes
M2.5 x 8, M3 x 10

Details

Item
Connection Plate
Mounting Type
Plate
Weight
0.02 kg
Number of Center Bushings Included
2
Product Type
Connection Plate
Number of Mounting Screws Included
6
Number of Mount Holes
6

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.