Zoro Homepage

Connection Plate, 9 mm H

  • Mfr # 50578392

  • Zoro # G816016964


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 mm
Mounting Type
Plate
Center Bushing Sizes
Ø7x3
Mounting Screw Thread Sizes
M4 x 12
Product Type
Connection Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50578392
Zoro #
G816016964
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
40 mm
Center Bushing Sizes
Ø7x3
Mounting Screw Thread Sizes
M4 x 12
Overall Width
40 mm
Overall Height
9 mm
Mount Hole Size
M4

Details

Item
Connection Plate
Mounting Type
Plate
Product Type
Connection Plate
Weight
0.046 kg
Number of Mounting Screws Included
4
Number of Center Bushings Included
2
Number of Mount Holes
4

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.