Zoro Homepage

Magnetic Springs, For Electro Slide

  • Mfr # 50427559

  • Zoro # G816017244


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Position Location
Front
Stroke Length
50 mm
Compatible Product Type
Electro Slide
Compatible Slide Series
ES20
Thrust Force at Maximum Pressure
60 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50427559
Zoro #
G816017244
UPC #
-
Country of Origin
Switzerland

Dimensions

Stroke Length
50 mm

Details

Item
Magnetic Springs
Position Location
Front
Compatible Product Type
Electro Slide
Compatible Slide Series
ES20
Thrust Force at Maximum Pressure
60 N

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.