Zoro Homepage

Magnetic Springs, For Electro Slide

  • Mfr # 50429206

  • Zoro # G516017469


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
50 mm
Thrust Force at Maximum Pressure
17 N
Position Location
Side
Compatible Product Type
Electro Slide
Compatible Slide Series
ES30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50429206
Zoro #
G516017469
UPC #
-
Country of Origin
Switzerland

Dimensions

Stroke Length
50 mm

Details

Item
Magnetic Springs
Thrust Force at Maximum Pressure
17 N
Position Location
Side
Compatible Product Type
Electro Slide
Compatible Slide Series
ES30

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.