Zoro Homepage

Proximity Switch, 8mm W

  • Mfr # 50428013

  • Zoro # G416277703


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Diameter
3 mm
Mounting Hole Horizontal Center to Center Distance
20 mm
Product Type
Proximity Switch
Overall Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50428013
Zoro #
G416277703
UPC #
-
Country of Origin
North Macedonia

Dimensions

Mounting Hole Diameter
3 mm
Overall Width
8 mm

Details

Mounting Hole Horizontal Center to Center Distance
20 mm
Item
Proximity Sensor
Product Type
Proximity Switch

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.