Zoro Homepage

Proximity Switch, Die-Cast Zinc, 18 mm H

  • Mfr # 11004997

  • Zoro # G816277709


product price: $30.19
/ea

Key Features

Overall Depth
35 mm
Mounting Hole Horizontal Center to Center Distance
20 mm
Overall Height
18 mm
Overall Width
14 mm
Body Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11004997
Zoro #
G816277709
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Depth
35 mm
Overall Height
18 mm
Overall Width
14 mm

Details

Mounting Hole Horizontal Center to Center Distance
20 mm
Item
Proximity Sensor
Body Material
Zinc

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.