Proximity Switch, Nickel-Plated Brass
Mfr # 11004995
Zoro # G216277705
product price: $30.19
/eaKey Features
Mounting Hole Diameter
10 mm
Overall Depth
25 mm
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11004995
Zoro #
G216277705
UPC #
-
Country of Origin
Switzerland
Dimensions
Mounting Hole Diameter
10 mm
Overall Depth
25 mm
Details
Item
Proximity Sensor
Body Material
Brass
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.