Zoro Homepage

Rotary Module, 4 bar

  • Mfr # 50112939

  • Zoro # G016277677


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Primary Attachment Thread Size
M6
Includes
(2) M4 x 30/8.5 Special Screws, (2) M6 x 0.5-2 Shock Absorber SD, (2) Ø7 x 3 Centering Bushings
Primary Attachment Grid Size
48 mm
Minimum Operating Pressure
4 bar
Number of Positions
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50112939
Zoro #
G016277677
UPC #
-
Country of Origin
Switzerland

Dimensions

Primary Attachment Thread Size
M6
Primary Attachment Grid Size
48 mm
Secondary Attachment Thread Size
M4
Secondary Attachment Grid Size
30 mm

Details

Includes
(2) M4 x 30/8.5 Special Screws, (2) M6 x 0.5-2 Shock Absorber SD, (2) Ø7 x 3 Centering Bushings
Minimum Operating Pressure
4 bar
Number of Positions
2
Maximum Pressure
8 bar
Maximum Torque
0.45 N-m
Maximum Operating Temperature
50 Degrees C
Angle of Rotation
180 Degrees
Minimum Operating Temperature
32 Degrees F
Accuracy
+/- 0.06 Degrees
Item
Rotary Module

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.