Shop AFAG
See all product information
Create Account
Rotary Module, 4 bar
- Mfr # 50112941
- Zoro # G416017729
product price:
$
1,168.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) M10 x 1-4 Shock Absorber SD, (2) M6 x 36/8 Special Screws, (2) Ø7 x 3 Centering Bushings, (2) Ø9 x 4 Centering Bushings
Primary Attachment Thread Size
M6
Secondary Attachment Grid Size
30 mm
Maximum Operating Temperature
50 Degrees C
Minimum Operating Pressure
4 bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50112941
- Zoro #
- G416017729
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rotary Module
- Includes
- (2) M10 x 1-4 Shock Absorber SD, (2) M6 x 36/8 Special Screws, (2) Ø7 x 3 Centering Bushings, (2) Ø9 x 4 Centering Bushings
- Maximum Operating Temperature
- 50 Degrees C
- Minimum Operating Pressure
- 4 bar
- Maximum Pressure
- 8 bar
- Angle of Rotation
- 180 Degrees
- Maximum Torque
- 1.25 N-m
- Minimum Operating Temperature
- 32 Degrees F
- Accuracy
- +/- 0.05 Degrees
- Number of Positions
- 2
Description
The AFAG - 50112941 is a pneumatic rotary module designed to convert compressed-air power into controlled angular motion. It provides two discrete operating positions with an angle of rotation of 180 degrees and an accuracy of +/- 0.05 degrees. The module operates within a pressure range of 4 to 8 bar and Operating temperature range: 32 Degrees F to 50 Degrees C. It is equipped to deliver a maximum torque: 1.25 N-m.
Key Features:
- Angle of Rotation: 180 Degrees
- Number of Positions: 2
- Accuracy: +/- 0.05 Degrees
- Operating Pressure Range: 4 to 8 bar
- Operating Temperature Range: 32 Degrees F to 50 Degrees C
- Maximum Torque: 1.25 N-m
- Primary Attachment Grid Size: 48 mm
- Secondary Attachment Grid Size: 30 mm
- Primary Attachment Thread Size: M6
- Secondary Attachment Thread Size: M4
- Includes: (2) M10 x 1-4 Shock Absorber SD, (2) M6 x 36/8 Special Screws, (2) Ø7 x 3 Centering Bushings, (2) Ø9 x 4 Centering Bushings