Zoro Homepage

Rotary Module, 4 bar

  • Mfr # 50112943

  • Zoro # G416277680


product price: $1,130.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
50 Degrees C
Primary Attachment Thread Size
M6
Minimum Operating Temperature
32 Degrees F
Angle of Rotation
180 Degrees
Minimum Operating Pressure
4 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50112943
Zoro #
G416277680
UPC #
-
Country of Origin
Switzerland

Dimensions

Primary Attachment Thread Size
M6
Primary Attachment Grid Size
48 mm

Details

Maximum Operating Temperature
50 Degrees C
Minimum Operating Temperature
32 Degrees F
Item
Rotary Module
Angle of Rotation
180 Degrees
Minimum Operating Pressure
4 bar
Number of Positions
2
Maximum Torque
2.2 N-m
Includes
(2) M10 x 1-4 Shock Absorber SD, (2) M5 x 4 Set Screws, (2) M6 x 36/8 Special Screws, (2) Ø7 x 3 Centering Bushings, (2) Ø9 x 4 Centering Bushings, (4) 2.5 x 0.62 mm O-Rings
Accuracy
+/- 0.05 Degrees
Maximum Pressure
8 bar

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.