Zoro Homepage

Shock Absorber, 0.5 mm Cylinder Dia.

  • Mfr # 50282683

  • Zoro # G416277710


product price: $57.89
/ea

Key Features

Compressed Length
26 mm
Stroke Length
2 51/64 mm
System of Measurement
Metric
Extended Length
28.8 mm
Series
ASED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50282683
Zoro #
G416277710
UPC #
-
Country of Origin
Switzerland

Dimensions

Compressed Length
26 mm
Stroke Length
2 51/64 mm
Extended Length
28.8 mm
Cylinder Diameter
0.5 mm

Details

Item
Shock Absorber
System of Measurement
Metric
Series
ASED

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.