Zoro Homepage

Shock Absorber, 1 mm Cylinder Dia.

  • Mfr # 11004990

  • Zoro # G816277679


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Extended Length
47 mm
Cylinder Diameter
1 mm
Rod Diameter
3 mm
Compressed Length
35 mm
Series
SD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11004990
Zoro #
G816277679
UPC #
-
Country of Origin
Switzerland

Dimensions

Extended Length
47 mm
Cylinder Diameter
1 mm
Rod Diameter
3 mm
Compressed Length
35 mm
Stroke Length
5 mm

Details

Series
SD
System of Measurement
Metric
Item
Shock Absorber

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.