Zoro Homepage

Shock Absorber, 1 mm Cylinder Dia.

  • Mfr # 50177008

  • Zoro # G416017477


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Rod Diameter
2.5 mm
Stroke Length
9 1/2 mm
Compressed Length
40.9 mm
System of Measurement
Metric
Extended Length
50.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50177008
Zoro #
G416017477
UPC #
-
Country of Origin
Germany

Dimensions

Rod Diameter
2.5 mm
Stroke Length
9 1/2 mm
Compressed Length
40.9 mm
Extended Length
50.4 mm
Cylinder Diameter
1 mm

Details

Item
Shock absorber
System of Measurement
Metric
Series
SD

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.