Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Absorber, 1.5 mm Cylinder Dia.

  • Mfr # 50252844

  • Zoro # G216017622


product price: $225.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Stroke Length
15 mm
Cylinder Diameter
1.5 mm
Series
SD
Rod Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50252844
Zoro #
G216017622
UPC #
-
Country of Origin
Switzerland

Dimensions

Stroke Length
15 mm
Cylinder Diameter
1.5 mm
Rod Diameter
6 mm
Compressed Length
76 mm
Extended Length
102 mm

Details

Item
Shock absorber
System of Measurement
Metric
Series
SD

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.