Slide, 8 bar
Mfr # 50300530
Zoro # G416017101
product price: $1,122.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
122 Degrees F
Maximum Stroke
90 mm
Minimum Operating Pressure
4 bar
Minimum Operating Temperature
32 Degrees F
Series
AF-CS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50300530
Zoro #
G416017101
UPC #
-
Country of Origin
Switzerland
Dimensions
Cylinder Bore Diameter
10 mm
Details
Item
Slide
Maximum Operating Temperature
122 Degrees F
Maximum Stroke
90 mm
Minimum Operating Pressure
4 bar
Minimum Operating Temperature
32 Degrees F
Series
AF-CS
System of Measurement
Metric
Maximum Payload
0.3 kg
Repeatability
+/-0.01 mm
Maximum Operating Pressure
8 bar
Description
Slide, Maximum Stroke 90 mm, Cylinder Bore Diameter 10 mm, Maximum Payload 0.3 kg, Series AF-CS, Maximum Operating Pressure 8 bar, Minimum Operating Pressure 4 bar, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Repeatability +/-0.01 mm, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.