Zoro Homepage

Switch, 30 V DC

  • Mfr # 50001023

  • Zoro # G616017185


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
M8
Cable Length
200 mm
DC Voltage Rating
10-30V DC
Features
Proximity Detection
Output Circuit Type
PNP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50001023
Zoro #
G616017185
UPC #
-
Country of Origin
Switzerland

Dimensions

Cable Length
200 mm

Details

Electrical Connection
M8
Item
Proximity Sensor
DC Voltage Rating
10-30V DC
Features
Proximity Detection
Output Circuit Type
PNP
Output Circuit Voltage - Minimum
10 V DC
Output Circuit Contact Form
NO
Output Circuit Voltage - Maximum
30 V DC

Description

Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.