Zoro Homepage

Switch, 30 V DC

  • Mfr # 50033432

  • Zoro # G216017172


product price: $73.39
/ea

Key Features

Electrical Connection
M8
Features
Proximity Detection
DC Voltage Rating
10-30V DC
Output Circuit Type
PNP
Output Circuit Voltage - Minimum
10 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50033432
Zoro #
G216017172
UPC #
-
Country of Origin
Switzerland

Dimensions

Cable Length
200 mm

Details

Item
Proximity Sensor
Electrical Connection
M8
Features
Proximity Detection
DC Voltage Rating
10-30V DC
Output Circuit Type
PNP
Output Circuit Voltage - Minimum
10 V DC
Output Circuit Voltage - Maximum
30 V DC
Output Circuit Contact Form
NO

Description

Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.