Switch, PNP
- Mfr # 11005439
- Zoro # G116017135
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
7 mm
Electrical Connection
M8
Output Circuit Type
PNP
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11005439
- Zoro #
- G116017135
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Diameter
- 7 mm
- Overall Depth
- 40 mm
- Fits Chest Size
- Proximity Detection
Details
- Item
- Proximity Sensor
- Electrical Connection
- M8
- Output Circuit Type
- PNP
- DC Voltage Rating
- 10-30V DC
- Output Circuit Contact Form
- NO
- Features
- Proximity Detection
- Output Circuit Voltage - Maximum
- 30 V DC
- Output Circuit Voltage - Minimum
- 10 V DC
Description
Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.