Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Armored Cable, Copper, 12 AWG, 3C, Silver, Solid, 250 ft

  • Mfr # A005-42-G00

  • Zoro # G915554787


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
3C
Wire Color
Black, Red, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A005-42-G00
Zoro #
G915554787
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Overall Length
250 ft
Conductor Size
12 AWG
Nominal Outside Diameter
0.46 in
Grounding Conductor Size
12 AWG

Details

Item
Armored Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
3C
Wire Color
Black, Red, White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
Nylon, PVC
Voltage
600 V
Temp. Rating
194°F
Standards
File Reference E80042, UL 1479, UL 1569, UL 1581, UL 2556, UL 83
Application
General Purpose
Packaging
Coil
Grounding Conductor Material
Copper
Conductor Insulation Material
Nylon, PVC
Number of Ground Conductors
1
Conductor Insulation Color
Black, Red, White
Series
MC Glide Lite(TM)
Grounding Conductor Insulation Color
Green
Number of Strands
1
Temperature Rating - Maximum Dry
194 Degrees F

Description

Armored Cable, Trade Designation MC, Number of Conductors 3, Jacket Color Silver, Conductor Design Solid, Jacket Material Aluminum, Packaging Coil, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.