Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC-HCF Armored Cable, Copper, 12 AWG, 2C, Green, Stranded, 250 ft

  • Mfr # 5858-42-G00

  • Zoro # G315554776


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC-HCF
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5858-42-G00
Zoro #
G315554776
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Conductor Size
12 AWG
Overall Length
250 ft
Nominal Outside Diameter
0.54 in
Grounding Conductor Size
12 AWG

Details

Item
Armored Cable
Trade Designation
MC-HCF
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Green
Jacket Material
Aluminum
Conductor Design
Stranded
Insulation Material
Nylon, PVC
Voltage
600 V
Temp. Rating
194°F
Standards
NEC, UL Listed
Application
Hospitals
Packaging
Coil
Conductor Insulation Material
Nylon, PVC
Grounding Conductor Material
Copper
Series
MC Stat(R) Lite
Number of Ground Conductors
1
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black, White
Grounding Conductor Insulation Color
Green

Description

Armored Cable, Trade Designation MC-HCF, Number of Conductors 2, Jacket Color Green, Conductor Design Stranded, Jacket Material Aluminum, Packaging Coil, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.