Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC-HCF Armored Cable, Copper, 2C, Green, Solid, 250 ft

  • Mfr # 5804-42-G00

  • Zoro # G415554775


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC-HCF
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Green
Jacket Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5804-42-G00
Zoro #
G415554775
UPC #
-
Country of Origin
United States

Dimensions

Length
250 ft
Conductor Size
12 AWG
Overall Length
250 ft
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.52 in

Details

Item
Armored Cable
Trade Designation
MC-HCF
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Green
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
Nylon, PVC
Voltage
600 V
Temp. Rating
194°F
Standards
NEC, UL Listed
Application
Hospitals
Conductor Insulation Color
Black, White
Series
MC Stat(R) Lite
Number of Strands
1
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
1
Grounding Conductor Material
Copper
Grounding Conductor Insulation Color
Green
Conductor Insulation Material
Nylon, PVC
Packaging
Coil

Description

Armored Cable, Trade Designation MC-HCF, Number of Conductors 2, Jacket Color Green, Conductor Design Solid, Jacket Material Aluminum, Packaging Coil, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.