MC Metal Clad Building Cable, Copper, 14 AWG, 2C, Silver, Solid, 250 ft
Mfr # A001-42-G00
Zoro # G215554784
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
MC
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A001-42-G00
Zoro #
G215554784
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Length
250 ft
Overall Length
250 ft
Grounding Conductor Size
14 AWG
Nominal Outside Diameter
0.42 in
Conductor Size
14 AWG
Description
Armored Cable, Trade Designation MC, Number of Conductors 2, Jacket Color Silver, Conductor Design Solid, Jacket Material Aluminum, Packaging Coil, Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.