Shop AFC CABLE SYSTEMS
See all product information
Create Account
2104S30-AFC 100 ft. 12-2 MC Metal Clad Cable With Green Ground
- Mfr # 626047
- Zoro # G004014697
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 626047
- Zoro #
- G004014697
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrical Box Hardware
- Color
- Green
Description
Features
- 12/2 metal clad cable with green ground, aluminum.
- Size - 100 ft.
- Dimension - 11.5 x 11.5 x 3.5 in.
- Item weight - 9.7 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.