Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Building Wire, THHN, Green, 25 ft

  • Mfr # 626223

  • Zoro # G903703029


product price: $61.89
/ea

Key Features

Trade Designation
THHN
Conductor Material
Aluminum
Jacket Color
Green
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626223
Zoro #
G903703029
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Aluminum
Jacket Color
Green

Description

Features
  • 14-2 THHN Metal Clad Cable With Green Ground.
  • Aluminum.
  • Material - Aluminum.
  • Size - 25 ft.
  • Dimension - 8.5 x 8.5 x 2.25 in.
  • Item Weight - 2.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products