Zoro Homepage

Flexible 25 ft, Steel

  • Mfr # 416248

  • Zoro # G004015076


product price: $42.39
/ea

Key Features

Conduit Type
Flexible
Nominal Length
25 ft
Material
Steel
Finish
Galvanized
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416248
Zoro #
G004015076
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
25 ft

Details

Item
Metallic Conduit
Conduit Type
Flexible
Material
Steel
Finish
Galvanized
Color
Red

Description

Features
  • Reduced wall steel conduit, coil.
  • For general purpose applications and installations in close quarters that require added flexibility.
  • Made from high-grade hot-dipped galvanized low-carbon steel.
  • Continuous interlocking metal strip design enhances flexibility and integrity.
  • Interior surface allows for easy wire fishing.
  • 1, 2 and 3 hour through-penetration fire systems.
  • Size - 0.5 in. X 25 ft.
  • Dimension - 11.5 x 11.5 x 3.75 in.
  • Item weight - 6.8 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.