Liquid-Tight Metal Conduit, 1/2 in Trade Size, 100 ft, Steel, No Jacket

  • Mfr # 261479

  • Zoro # G604014783


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Trade Size
1/2 in
Nominal Length
100 ft
Material
Steel
Finish
Unfinished
Jacket Color
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261479
Zoro #
G604014783
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Nominal Length
100 ft

Details

Item
Liquid-Tight Metal Conduit
Material
Steel
Finish
Unfinished
Jacket Color
No Jacket

Description

Features
  • Reduced wall steel conduit, coil.
  • Size - 0.5 in. X 100 ft.
  • Dimension - 15.5 x 15.5 x 5.5 in.
  • Item weight - 23.55 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.