Zoro Homepage

Metal Clad Building Cable, Aluminum, 12 AWG, 25 ft

  • Mfr # 536797

  • Zoro # G103702150


product price: $65.95
/ea

Key Features

Wire Size
12 AWG
Conductor Material
Aluminum
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536797
Zoro #
G103702150
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
25 ft

Details

Item
Metal Clad Building Cable
Conductor Material
Aluminum

Description

Features
  • 12-2 ACT Armored Cable.
  • Steel Jacket.
  • Steel Jacket.
  • Two 12 Gauge Copper Conductors.
  • Aluminum Bond Wire Ground.
  • 90 Degree C.
  • Size - 25 ft.
  • Dimension - 8.5 x 8.5 x 2.25 in.
  • Item Weight - 4.85 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.