Metal Clad Building Cable, Fire Alarm Cable, 12 AWG, 2C with Ground C, Blue with Black Stripes

  • Mfr # S004B42T00

  • Zoro # G013343108


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
Fire Alarm Cable
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Jacket Color
Blue with Black Stripes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S004B42T00
Zoro #
G013343108
UPC #
077680355843
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Nominal Outside Dia.
0.44 in
Overall Length
250 ft
Conductor Size
12 AWG
Nominal Outside Diameter
0.44 in
Grounding Conductor Size
12 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
Fire Alarm Cable
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
Jacket Color
Blue with Black Stripes
Jacket Material
Galvanized Steel
Conductor Design
Solid
Insulation Material
Nylon, PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
A-A-59544; Meet OSHA and HUD Requirements; U.S. Design Patent D935.731 and D996.374; NEC300.22 (C); 330; 392; 430.2; 501; 502; 503; 504; 505; 518; 530; 645; 725; 760.154(A); NFPA 262 (Formerly UL 910); UL 66; 83; 1424; 1479; 1569; 1581; 2556; File Reference E80042 and E83514; UL Classified
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Packaging
Coil
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Grounding Conductor Material
Copper
Series
MC Glide Lite(TM)
Number of Ground Conductors
1
Number of Strands
1
Grounding Conductor Insulation Color
Green
Conductor Insulation Color
Black, White

Description

MetalCladCable,12AWG,Blu/Blk,250ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.