Metal Clad Building Cable, Fire Alarm Cable, 12 AWG, 2C with Ground C, Blue with Brown Stripes

  • Mfr # S004B60T01

  • Zoro # G113343190


product price: $920.04
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Trade Designation
Fire Alarm Cable
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Jacket Color
Blue with Brown Stripes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S004B60T01
Zoro #
G113343190
UPC #
077680355928
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
1000 ft
Conductor Size
12 AWG
Nominal Outside Dia.
0.44 in
Overall Length
1,000 ft
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.44 in

Details

Item
Metal Clad Building Cable
Trade Designation
Fire Alarm Cable
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Brown/Gray/Green
Jacket Color
Blue with Brown Stripes
Jacket Material
Galvanized Steel
Conductor Design
Solid
Insulation Material
Nylon, PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
A-A-59544; Meet OSHA and HUD Requirements; U.S. Design Patent D935.731 and D996.374; NEC300.22 (C); 330; 392; 430.2; 501; 502; 503; 504; 505; 518; 530; 645; 725; 760.154(A); NFPA 262 (Formerly UL 910); UL 66; 83; 1424; 1479; 1569; 1581; 2556; File Reference E80042 and E83514; UL Classified
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Packaging
Reel
Grounding Conductor Material
Copper
Series
MC Glide Lite(TM)
Conductor Insulation Color
Brown, Gray
Number of Ground Conductors
1
Grounding Conductor Insulation Color
Green
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Number of Strands
1

Description

S004B60T01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.