Zoro Homepage

Metal Clad Building Cable, Fire Alarm Cable, 14 AWG, 2C with Ground C, Red, Galvanized Steel, Solid

  • Mfr # SF34R42-00

  • Zoro # G113343169


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
Fire Alarm Cable
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF34R42-00
Zoro #
G113343169
UPC #
077680368836
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
250 ft
Conductor Size
14 AWG
Overall Length
250 ft
Nominal Outside Dia.
0.44 in
Grounding Conductor Size
14 AWG
Nominal Outside Diameter
0.44 in

Details

Item
Metal Clad Building Cable
Trade Designation
Fire Alarm Cable
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
Jacket Color
Red
Jacket Material
Galvanized Steel
Conductor Design
Solid
Insulation Material
Polypropylene
Voltage
300V AC
Temp. Rating
221°F
Standards
A-A-59544; Meet OSHA and HUD Requirements; U.S. Design Patent D935.731 and D996.374; NEC300.22 (C); 330; 392; 430.2; 501; 502; 503; 504; 505; 518; 530; 645; 725; 760.154(A); NFPA 262 (Formerly UL 910); UL 66; 83; 1424; 1479; 1569; 1581; 2556; File Reference E80042 and E83514; UL Classified
Application
Alarms, Contractor, Fire Alarm, Pull Stations, Relays, Remote Control Circuits from Magnetic Motor Starters, Signals, Smoke Detectors
Packaging
Coil
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Color
Green
Grounding Conductor Material
Copper
Conductor Insulation Color
Black, White
Trade Designation - Conductors
THHN, THWN
Number of Strands
1
Series
MC Glide Fire Alarm/Control Cable(TM)
Number of Ground Conductors
1

Description

SF34R42-00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products